Beli Alat Ukur Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Deskripsi:Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inchatribut:
- Product Type: Digital Depth Gauge
- System of Measurement: Metric, Imperial
- Additional Features: Thumb wheel
- Accuracy (mm): ±0.03
- ECLASS Code: 21170307
- Measurement Range (mm): 0 - 150
- Resolution (mm): 0.01
- Standards Met: DIN EN ISO 13385-1 2020.
- UNSPSC: 41112401
- SK Digital Indicator (Alat Ukur Ketebalan)atribut:
- Manufacturer Code: 151715
- Measurement Range (mm): 0 to 12.7
- Minimum Display (mm): 0.01
- Mount Shaft Diameter (mm): 8
- Measuring Force (N): 1.5 or less
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- KRISBOW Alat Pengukur Suhu & Kelembaban Digitalatribut:
- Item: Temperature & Humidity Meter
- Type: Digital
- Temperature Range (°C): -20 to 60
- Temperature Accuracy (°C): +/- 0.5
- Resolution: 0.1
- Power Supply (V): 9
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)Deskripsi:Small parts etc can be measured with one touch. For component measurementatribut:
- Batteries: Button battery LR44 x 1 piece
- Minimum Displayed Amount (mm): 0.01
- Gauge Head (mm): 10
- Instrumental Error (mm): ± 0.03
- Measuring Force (N): 0.6 to 0.7
- Measuring Range (mm) : 0 to 12.7
- Plug Depth (mm): 30
- Type: Digital
- SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)atribut:
- L x H x Thickness (mm): 56x56x30
- Magnet: 3 places(6 pieces)
- Measuring Range (°): 90 x 4 directions
- Finish Material: Main Body: Zinc Alloy, Panel part: Polycarbonate, Magnet: Neodymium Magnet
- Measurement Precision (mm/m): ±0.2° (±3.5)
- Minimum Display: 0.1°, 0.1%
- Power Supply: 9V dry battery x 1(for monitor)
- KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)atribut:
- Measurement Range (mm): 0 to 150
- Minimum Display (mm): 0.01
- Total Length (mm): 238
- Base Dimension (mm): 80
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- SHINWA Alat Ukur Sudut Digital 2atribut:
- L x H x Thickness (mm): 151x60x31
- Measuring Range (°): 360 (4 directions 90)
- Finish Material: ABS resin, aluminum
- Measurement Precision: ±0.15° (±0.05° at 0°, 90°)
- Minimum Display: 0.05°, 0.1%
- Power Supply: AAA Dry Battery x 2 (accessory)
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)atribut:
- Graduation (mm): 0.001
- Accuracy (mm): +/- 0.002
- Dimensions (mm): 160 x 100 x 18
- STS Digital Walking Measure DWS Series (Alat Ukur Jalan)atribut:
- Power: Two AAA alkaline batteries x (included)
- Measurement Error: +/-0.5%
- Wheel Diameter (mm): 160
- Custom Alat Ukur Intensitas Cahaya DigitalDeskripsi:Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
- SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- SK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-200
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-20AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
Daftar Harga Alat Ukur Digital Terbaru October 2026
| Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital) | Rp2.199.900 |
| SK Digital Indicator (Alat Ukur Ketebalan) | Rp1.399.900 |
| KRISBOW Alat Pengukur Suhu & Kelembaban Digital | Rp1.799.900 |
| Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital) | Rp4.599.900 |
| KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp4.399.900 |
| monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan) | Rp989.900 |
| SK Digital Mini Depth Gauges (Alat Ukur Kedalaman Digital) | Rp1.599.900 |
| SHINWA Digital Angle Meter (Alat Ukur Sudut Digital) | Rp1.399.900 |
| KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital) | Rp9.999.900 |
| SHINWA Alat Ukur Sudut Digital 2 | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hnP102140635-4.jpg)
/qaP105272946-1.jpg)

/iiP106108666-2.jpg)
/olP105272885-1.jpg)
/P102249974-1.jpg)
/16P105273042-1.jpg)
/b1P105533397-1.jpg)
/ouP105272894-1.jpg)


/P102030127-1.jpg)
/k7P105439727-2.jpg)
/kcP104566732-2.jpg)
/P102003497-1.jpg)

/2vP105273103-1.jpg)
/8jP105273307-3.jpg)
/3gP106109124-2.jpg)
/8xP103242321-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)